SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sheet, 9x3-5/8 In, 150 G, AlO, PK6

NORTON| Zoro #: G0465981| Mfr #: 07660748295

$1.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding SheetWidth: 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465981 Mfr #: 07660748295
Color: BrownItem: Sanding Sheet
Width: 3-5/8"Length: 9"
Backing Weight: CSeries: A213
Backing Material: PaperGrade: Fine
Grit: 150Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 9 In., Width 3-5/8 In., Grade Fine, 150 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Brown, Series A213, Package Quantity 6

Reviews