BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc

NORTON| Zoro #: G1358402| Mfr #: 07660748335

$1.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding Sheet AssortmentWidth: 3-2/3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358402 Mfr #: 07660748335
Color: BrownItem: Sanding Sheet Assortment
Width: 3-2/3"Length: 9"
Backing Weight: C, DSeries: RA211, RA213
Backing Material: PaperIncludes: (1) Sheet 60 Grit 1RDT3, (2) Sheets 100 Grit 1RDT2, (3) Sheets 150 Grit 1RDT1
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Sanding Sheet Assortment, Width 3-2/3 In., Length 9 In., Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, D, Color Brown, Series RA211, RA213, Includes (1) Sheet 60 Grit 1RDT3, (2) Sheets 100 Grit 1RDT2, (3) Sheets 150 Grit 1RDT1

Reviews