Sanding Sheet Asst, 25 Pc, 9x11 In

NORTON| Zoro #: G1853302| Mfr #: 07660700365

$16.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding Sheet AssortmentWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853302 Mfr #: 07660700365
Color: BrownItem: Sanding Sheet Assortment
Width: 9"Length: 11"
Backing Weight: DSeries: A211
Backing Material: PaperIncludes: (6) Sheets 60 Grit, 100 Grit, 150 Grit and (7) Sheets 220 Grit
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Canada

Description

Sanding Sheet Assortment, Width 9 In., Length 11 In., Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Color Brown, Series A211, Includes (6) Sheets 60 Grit, 100 Grit, 150 Grit and (7) Sheets 220 Grit

Reviews