KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6

NORTON| Zoro #: G1107967| Mfr #: 07660705444

$1.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Item: Sanding Sheet
Backing Material: Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107967 Mfr #: 07660705444
Width: 4-1/2"Item: Sanding Sheet
Backing Material: PaperBacking Weight: C
Grade: FineGrit: 100
Length: 5-1/2"Series: A213
Color: BrownAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Brazil

Description

Sanding Sheet, Length 5-1/2 In., Width 4-1/2 In., Grade Fine, 100 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Brown, Series A213, Package Quantity 6

Reviews