KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6

NORTON| Zoro #: G1019191| Mfr #: 07660705442

$2.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Series: A213
Grit: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019191 Mfr #: 07660705442
Width: 4-1/2"Series: A213
Grit: 150Item: Sanding Sheet
Backing Weight: CColor: Brown
Backing Material: PaperLength: 5-1/2"
Abrasive Material: Aluminum OxideGrade: Fine
Country of Origin (subject to change): Canada

Description

Sanding Sheet, Length 5-1/2 In., Width 4-1/2 In., Grade Fine, 150 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Brown, Series A213, Package Quantity 6

Reviews