Sanding Sponge, Fin, 4x2-3/4x1/2 In

NORTON| Zoro #: G1647475| Mfr #: 63642536313

$1.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SpongeLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647475 Mfr #: 63642536313
Color: GrayItem: Sanding Sponge
Length: 4"Thickness: 1/2"
Width: 2-3/4"Sides: Dual
Grade: FineGrit: 100
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Sponge, Sides Dual, Abrasive Material Aluminum Oxide, Grade Fine, Grit 100, Length 4 In., Width 2-3/4 In., Thickness 1/2 In., Color Gray

Reviews