Norton Abrasives
Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In
Mfr # 63642552868
Zoro # G1883777
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75 in
- Width 3.75 in
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 220
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, 200 Grit, Fine 66260306362
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G 66623357616
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF 66261085100
- NORTON ABRASIVES Sanding Sponge, Fin, 4x2-3/4x1/2 In 63642536313
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 180G 78072757599
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF 66261077700
- NORTON ABRASIVES Griddle Brick 61463687870
- NORTON ABRASIVES SANDING SPONGE 3X4"" 100G 07660700950
- NORTON ABRASIVES Sand Spng 1Angle Med 07660702285
- WEILER Non-Woven Hand Pad, Standard Duty, AO 51457
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #100 (220-280 Grit Scratch) Green P-106122
- Norton Abrasives Abrasive Pads & Sponges