KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In

NORTON| Zoro #: G2004222| Mfr #: 63642552869

$1.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Grit: 150
Item: Sanding Sponge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004222 Mfr #: 63642552869
Width: 3-3/4"Grit: 150
Item: Sanding SpongeColor: Gray
Length: 4-3/4"Abrasive Material: Silicon Carbide
Grade: FineThickness: 1/2"
Sides: DualCountry of Origin (subject to change): United Kingdom

Description

Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Fine, Grit 150, Length 4-3/4 In., Width 3-3/4 In., Thickness 1/2 In., Color Gray

Reviews