SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In

NORTON| Zoro #: G1254267| Mfr #: 63642552870

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SpongeLength: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254267 Mfr #: 63642552870
Color: GrayItem: Sanding Sponge
Length: 4-3/4"Thickness: 1/2"
Width: 3-3/4"Sides: Dual
Grade: FineGrit: 100
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United Kingdom

Description

Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Fine, Grit 100, Length 4-3/4 In., Width 3-3/4 In., Thickness 1/2 In., Color Gray

Reviews