KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Sponge, Med/Fine, 4x2-3/4x1 In

NORTON| Zoro #: G1244162| Mfr #: 07660749502

$1.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Grit: 80/120
Item: Sanding Sponge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244162 Mfr #: 07660749502
Width: 2-3/4"Grit: 80/120
Item: Sanding SpongeColor: Gray
Length: 4"Abrasive Material: Silicon Carbide
Grade: Medium/FineThickness: 1"
Sides: DualCountry of Origin (subject to change): United States

Description

Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Medium/Fine, Grit 80/120, Length 4 In., Width 2-3/4 In., Thickness 1 In., Color Gray

Reviews