SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6

NORTON| Zoro #: G1357185| Mfr #: 07660702081

$3.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Sanding SpongeLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357185 Mfr #: 07660702081
Color: GrayItem: Sanding Sponge
Length: 4"Thickness: 1"
Width: 2-3/4"Sides: Dual
Grade: Medium/FineAbrasive Material: Silicon Carbide
Country of Origin (subject to change): United States

Description

Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Medium/Fine, Length 4 In., Width 2-3/4 In., Thickness 1 In., Color Gray, Package Quantity 6

Reviews