HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Sponge, XCrs/Med, 4x2-3/4x1 In

NORTON| Zoro #: G0924813| Mfr #: 07660749503

$1.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1"
Grit: 36/80
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924813 Mfr #: 07660749503
Thickness: 1"Grit: 36/80
Color: GrayLength: 4"
Width: 2-3/4"Sides: Dual
Item: Sanding SpongeGrade: Extra Coarse/Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Sanding Sponge, Sides Dual, Abrasive Material Silicon Carbide, Grade Extra Coarse/Medium, Grit 36/80, Length 4 In., Width 2-3/4 In., Thickness 1 In., Color Gray

Reviews