HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

SandingSponge, Contour, Fine, PK20

NORTON| Zoro #: G1407402| Mfr #: 07660703075

$35.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/16"
Color: Gray
Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407402 Mfr #: 07660703075
Thickness: 3/16"Color: Gray
Length: 5-1/2"Width: 4-1/2"
Sides: DualItem: Contour Sanding Sponge
Grade: FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United Kingdom

Description

Contour Sanding Sponge, Sides Single, Abrasive Material Aluminum Oxide, Grade Fine Length 5-1/2 In., Width 4-1/2 In., Thickness 3/16 In., Color Gray, Package Quantity 20

Reviews