customer-service Help
Norton

Sandpaper Sheet, Fine, 120 Grit, PK3

Norton Sandpaper Sheet,  Fine,  120 Grit,  PK3 07660768161
Tap to zoom
Hover or click to zoom
$7.22
pkg. of 3 ($2.41/ea)
  • Item: Sandpaper Sheet
  • Backing Material: Paper
  • Width: 9 in
See full product details
Orders over $75 ship free.

Total: $7.22

Norton #07660768161 Specifications

  • Item: Sandpaper Sheet
  • Grit: 120
  • Backing Material: Paper
  • Width: 9 in
  • Length: 11 in
  • Grade: Fine
  • Series: ProSand
  • Backing Weight: B
  • Color: Tan
  • Abrasive Material: Aluminum Oxide
  • Length (Straight Wireway): 11 in
  • Country of Origin (subject to change): Canada

Description

Sandpaper Sheet, Length 11 in, Width 9 in, Grade Fine, 120 Grit, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B , Color Tan, Package Quantity 3

Reviews of Norton #07660768161