Norton

Sharp Slip File, Rd Edge, A/O, Org/Brn, Med

Norton Sharp Slip File, Rd Edge, A/O, Org/Brn, Med 61463687140
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sharpening Slip File
  • Shape: Round Edge
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 4 in
  • Height: 1 in
  • Width: 7/16 in
  • Color: Orange/Brown
See full product details
$18.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463687140 Specifications

  • Item: Sharpening Slip File
  • Shape: Round Edge
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 4 in
  • Height: 1 in
  • Width: 7/16 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening Slip File, Shape Round Edge, Abrasive Material Aluminum Oxide, Grade Medium, Length 4 in, Height 1 in, Width 7/16 in, Color Orange/Brown

Reviews of Norton #61463687140

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.