KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharp Slip File, Rd Edge, A/O, Org/Brn, Med

NORTON| Zoro #: G2411026| Mfr #: 61463687150

$15.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Width: 1/4"
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411026 Mfr #: 61463687150
Color: Orange/BrownWidth: 1/4"
Length: 4-1/2"Shape: Round Edge
Abrasive Material: Aluminum OxideHeight: 1-3/4"
Grade: MediumCountry of Origin (subject to change): United States

Description

Sharpening Slip File, Shape Round Edge, Abrasive Material Aluminum Oxide, Grade Medium, Length 4-1/2 In., Height 1-3/4 In., Width 1/4 In., Color Orange/Brown

Reviews