DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sharp Slip File, Rd Edge, A/O, Org/Brn, Med

NORTON| Zoro #: G1346615| Mfr #: 61463687165

$14.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Length: 4-1/2"
Width: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346615 Mfr #: 61463687165
Color: Orange/BrownLength: 4-1/2"
Width: 3/8"Height: 1-3/4"
Item: Sharpening Slip FileShape: Round Edge
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Sharpening Slip File, Shape Round Edge, Abrasive Material Aluminum Oxide, Grade Medium, Length 4-1/2 In., Height 1-3/4 In., Width 3/8 In., Color Orange/Brown

Reviews