Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Sharpening File, Flat, Ark, White, UF

NORTON | Zoro #: G0914864 | Mfr #: 61463686805

$ 27.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0914864 Mfr #: 61463686805
Grade: Ultra Fine Abrasive Material: Arkansas
Shape: Flat Length: 3"
Color: Translucent White Item: Sharpening File
Width: 1/8" Height: 3/8"
Country of Origin (subject to change): United States

Description

Sharpening File, Shape Flat, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 3/8 In., Width 1/8 In., Color Translucent White

Reviews