Norton

Sharpening File, Rectangular, SC, Fine, PK5

Norton Sharpening File, Rectangular, SC, Fine, PK5 61463687285
Hover or click to zoom Tap to zoom
Key Features
  • Shape: Rectangle
  • Item: Sharpening File
  • Abrasive Material: Silicon Carbide
  • Grade: Fine
  • Length: 3 1/2 in
  • Height: 1/2 in
  • Width: 3/4 in
  • Series: FJT63
See full product details
$50.85
Pk of 5, $10.17/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463687285 Specifications

  • Shape: Rectangle
  • Item: Sharpening File
  • Abrasive Material: Silicon Carbide
  • Grade: Fine
  • Length: 3 1/2 in
  • Height: 1/2 in
  • Width: 3/4 in
  • Series: FJT63
  • Color: White
  • Length (Straight Wireway): 3 1/2 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Rectangle, Abrasive Material Silicon Carbide, Grade Fine, Length 3 1/2 in, Height 1/2 in, Width 3/4 in, Color White, Series FJT63, Package Quantity 5

Reviews of Norton #61463687285

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.