Norton

Sharpening File, Rnd Edge, AlO, Coarse, PK5

Norton Sharpening File, Rnd Edge, AlO, Coarse, PK5 61463687185
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sharpening File
  • Shape: Round Edge
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse
  • Length: 4 1/2 in
  • Height: 1/2 in
  • Width: 1 3/4 in
  • Series: CS44
See full product details
$75.15
pkg. of 5 ($15.03/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463687185 Specifications

  • Item: Sharpening File
  • Shape: Round Edge
  • Abrasive Material: Aluminum Oxide
  • Grade: Coarse
  • Length: 4 1/2 in
  • Height: 1/2 in
  • Width: 1 3/4 in
  • Series: CS44
  • Color: Gray
  • Length (Straight Wireway): 4 1/2 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Round Edge, Abrasive Material Aluminum Oxide, Grade Coarse, Length 4 1/2 in, Height 1/2 in, Width 1 3/4 in, Color Gray, Series CS44, Package Quantity 5

Reviews of Norton #61463687185

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.