Norton
Sharpening File, Round, AlO, Fine, PK5
- Zoro #: G8690482
- Mfr #: 61463686515
Hover or click to zoom Tap to zoom
$100.05
pkg. of 5 ($20.01/ea)
- Item: Sharpening File
- Shape: Round
- Abrasive Material: Aluminum Oxide
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $100.05
Norton #61463686515 Specifications
- Zoro #: G8690482
- Mfr #: 61463686515
- Item: Sharpening File
- Shape: Round
- Abrasive Material: Aluminum Oxide
- Grade: Fine
- Length: 6 in
- Width: 1/2 in
- Series: FF246
- Color: Tan
- Length (Straight Wireway): 6 in
- Country of Origin (subject to change): Mexico
Description
Sharpening File, Shape Round, Abrasive Material Aluminum Oxide, Grade Fine, Length 6 in, Width 1/2 in, Color Tan, Series FF246, Package Quantity 5
Reviews of Norton #61463686515
Explore more
- NORTON Sharpening File, Round Edge, SC, Med, PK5 61463687080
- NORTON Sharpening File, Tri, A/O, Orange/Brn, Fine 61463686230
- NORTON Sharpening File, Tri, A/O, Orange/Brn, Med 61463686280
- NORTON Sharpening File, Sq, A/O, Orange/Brown, Med 61463686145
- NORTON Sharping File, Half Rd, A/O, Org/Brn, Med 61463686400
- NORTON Sharpening File, Sq, A/O, Orange/Brn, Fine 61463686095
- 3M Sharpening File, Rect, Dia, Fine 60980014355
- NORTON Knife Blade Sharpening File, Ark, White, UF 61463686830
- COAST SP100 Diamond Sharpener SP100
- NORTON Norton 547-61463685625 Fb8 8X2X1 India Benchstone 547-61463685625
- Norton Sharpening Files