Norton

Sharpening File, Round, AlO, Medium, PK5

Norton Sharpening File, Round, AlO, Medium, PK5 61463686520
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sharpening File
  • Shape: Round
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 6 in
  • Width: 1/2 in
  • Series: MF246
  • Color: Gray
See full product details
$99.40
Pk of 5, $19.88/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463686520 Specifications

  • Item: Sharpening File
  • Shape: Round
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 6 in
  • Width: 1/2 in
  • Series: MF246
  • Color: Gray
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Round, Abrasive Material Aluminum Oxide, Grade Medium, Length 6 in, Width 1/2 in, Color Gray, Series MF246, Package Quantity 5

Reviews of Norton #61463686520

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.