Norton

Sharpening File, Round Edge, SC, Med, PK5

Norton Sharpening File, Round Edge, SC, Med, PK5 61463687080
Hover or click to zoom Tap to zoom
  • Shape: Round Edge
  • Item: Sharpening File
  • Abrasive Material: Silicon Carbide
  • Grade: Medium
  • Length: 4 1/2 in
  • Height: 1/4 in
  • Width: 1 3/4 in
  • Series: MJS24
See full product details
$103.39
pkg. of 5 ($20.68/ea)

Subtotal: $103.39

Norton #61463687080 Specifications

  • Shape: Round Edge
  • Item: Sharpening File
  • Abrasive Material: Silicon Carbide
  • Grade: Medium
  • Length: 4 1/2 in
  • Height: 1/4 in
  • Width: 1 3/4 in
  • Series: MJS24
  • Color: Gray
  • Length (Straight Wireway): 4 1/2 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Round Edge, Abrasive Material Silicon Carbide, Grade Medium, Length 4 1/2 in, Height 1/4 in, Width 1 3/4 in, Color Gray, Series MJS24, Package Quantity 5

Reviews of Norton #61463687080

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.