Sharpening File, Sq, A/O, Orange/Brn, Crs

NORTON| Zoro #: G2216042| Mfr #: 61463686105

$8.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/BrownItem: Sharpening FileHeight: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216042 Mfr #: 61463686105
Color: Orange/BrownItem: Sharpening File
Height: 1/2"Length: 4"
Shape: SquareGrade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Coarse, Length 4 In., Height 1/2 In., Color Orange/Brown

Reviews