SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sharpening File, Sq, A/O, Orange/Brn, Fine

NORTON| Zoro #: G1124645| Mfr #: 61463686065

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/BrownItem: Sharpening FileHeight: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124645 Mfr #: 61463686065
Color: Orange/BrownItem: Sharpening File
Height: 1/4"Length: 4"
Shape: SquareGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 In., Height 1/4 In., Color Orange/Brown

Reviews