Norton

Sharpening File, Sq, A/O, Orange/Brn, Fine

Norton Sharpening File, Sq, A/O, Orange/Brn, Fine 61463686095
Hover or click to zoom Tap to zoom
  • Item: Sharpening File
  • Shape: Square
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/2 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
See full product details
$8.45

Subtotal: $8.45

Norton #61463686095 Specifications

  • Item: Sharpening File
  • Shape: Square
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/2 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 in, Height 1/2 in, Color Orange/Brown

Reviews of Norton #61463686095

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.