customer-service Help
Norton

Sharpening File, Sq, A/O, Orange/Brn, Fine

Norton Sharpening File, Sq, A/O, Orange/Brn, Fine 61463686110
Tap to zoom
Hover or click to zoom
$13.08
  • Shape: Square
  • Item: Sharpening File
  • Abrasive Material: Aluminum Oxide
See full product details
Orders over $75 ship free.

Total: $13.08

Norton #61463686110 Specifications

  • Shape: Square
  • Item: Sharpening File
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 6 in
  • Height: 1/2 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Fine, Length 6 in, Height 1/2 in, Color Orange/Brown

Reviews of Norton #61463686110