Sharpening File, Sq, A/O, Orange/Brown, Med

NORTON| Zoro #: G1248877| Mfr #: 61463686070

$7.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Shape: Square
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248877 Mfr #: 61463686070
Color: Orange/BrownShape: Square
Length: 4"Height: 1/4"
Item: Sharpening FileGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Medium, Length 4 In., Height 1/4 In., Color Orange/Brown

Reviews