KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharpening File, Sq, A/O, Orange/Brown, Med

NORTON| Zoro #: G1599087| Mfr #: 61463686085

$10.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sharpening File
Height: 3/8"
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599087 Mfr #: 61463686085
Item: Sharpening FileHeight: 3/8"
Length: 4"Abrasive Material: Aluminum Oxide
Grade: MediumShape: Square
Color: Orange/BrownCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Medium, Length 4 In., Height 3/8 In., Color Orange/Brown

Reviews