KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharpening File, Sq, A/O, Orange/Brown, Med

NORTON| Zoro #: G2100655| Mfr #: 61463686115

$14.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sharpening File
Height: 1/2"
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100655 Mfr #: 61463686115
Item: Sharpening FileHeight: 1/2"
Length: 6"Abrasive Material: Aluminum Oxide
Grade: MediumShape: Square
Color: Orange/BrownCountry of Origin (subject to change): Mexico

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Medium, Length 6 In., Height 1/2 In., Color Orange/Brown

Reviews