Norton

Sharpening File, Sq, A/O, Orange/Brown, Med

Norton Sharpening File, Sq, A/O, Orange/Brown, Med 61463686160
Hover or click to zoom Tap to zoom
Key Features
  • Shape: Square
  • Item: Sharpening File
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 6 in
  • Height: 1 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 6 in
See full product details
$15.71

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463686160 Specifications

  • Shape: Square
  • Item: Sharpening File
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 6 in
  • Height: 1 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Square, Abrasive Material Aluminum Oxide, Grade Medium, Length 6 in, Height 1 in, Color Orange/Brown

Reviews of Norton #61463686160

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.