SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sharpening File, Sq, Ark, White, Ultra Fine

NORTON| Zoro #: G1984001| Mfr #: 61463686590

$17.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Translucent WhiteItem: Sharpening FileHeight: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984001 Mfr #: 61463686590
Color: Translucent WhiteItem: Sharpening File
Height: 1/4"Length: 3"
Shape: SquareGrade: Ultra Fine
Abrasive Material: ArkansasCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 1/4 In., Color Translucent White

Reviews