Sharpening File, Sq, Ark, White, Ultra Fine

NORTON| Zoro #: G0388927| Mfr #: 61463686595

$19.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Translucent White
Shape: Square
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388927 Mfr #: 61463686595
Color: Translucent WhiteShape: Square
Length: 3"Height: 3/8"
Item: Sharpening FileGrade: Ultra Fine
Abrasive Material: ArkansasCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Square, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 3/8 In., Color Translucent White

Reviews