KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharpening File, Tri, A/O, Orange/Brn, Fine

NORTON| Zoro #: G2120562| Mfr #: 61463686230

$10.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sharpening File
Height: 1/4"
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120562 Mfr #: 61463686230
Item: Sharpening FileHeight: 1/4"
Length: 4"Abrasive Material: Aluminum Oxide
Grade: FineShape: Triangle
Color: Orange/BrownCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Triangle, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 In., Height 1/4 In., Color Orange/Brown

Reviews