Sharpening File, Tri, A/O, Orange/Brn, Med

NORTON| Zoro #: G2324831| Mfr #: 61463686250

$11.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Shape: Triangle
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324831 Mfr #: 61463686250
Color: Orange/BrownShape: Triangle
Length: 4"Height: 3/8"
Item: Sharpening FileGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Triangle, Abrasive Material Aluminum Oxide, Grade Medium, Length 4 In., Height 3/8 In., Color Orange/Brown

Reviews