Sharpening File, Tri, A/O, Orange/Brn, Med

NORTON| Zoro #: G0901582| Mfr #: 61463686280

$15.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/BrownItem: Sharpening FileHeight: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901582 Mfr #: 61463686280
Color: Orange/BrownItem: Sharpening File
Height: 1/2"Length: 6"
Shape: TriangleGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Triangle, Abrasive Material Aluminum Oxide, Grade Medium, Length 6 In., Height 1/2 In., Color Orange/Brown

Reviews