Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sharpening File, Tri, Ark, White, Ultra Fine

NORTON| Zoro #: G1952185| Mfr #: 61463686620

$20.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Translucent White
Length: 3"
Shape: Triangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952185 Mfr #: 61463686620
Color: Translucent WhiteLength: 3"
Shape: TriangleAbrasive Material: Arkansas
Height: 1/4"Grade: Ultra Fine
Country of Origin (subject to change): United States

Description

Sharpening File, Shape Triangle, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 1/4 In., Color Translucent White

Reviews