KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharpening File, Tri, Ark, White, Ultra Fine

NORTON| Zoro #: G1041372| Mfr #: 61463686825

$31.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sharpening File
Height: 1/4"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041372 Mfr #: 61463686825
Item: Sharpening FileHeight: 1/4"
Length: 3"Abrasive Material: Arkansas
Grade: Ultra FineShape: Triangle
Color: Translucent WhiteCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Triangle, Abrasive Material Arkansas, Grade Ultra Fine, Length 3 In., Height 1/4 In., Color Translucent White

Reviews