Norton

Sharpening File, Triangular, AlO, Fine, PK20

Norton Sharpening File, Triangular, AlO, Fine, PK20 61463686680
Hover or click to zoom Tap to zoom
  • Item: Sharpening File
  • Shape: Triangle
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/4 in
  • Width: 1/2 in
  • Series: FF544
See full product details
$351.80
pkg. of 20 ($17.59/ea)

Subtotal: $351.80

Norton #61463686680 Specifications

  • Item: Sharpening File
  • Shape: Triangle
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/4 in
  • Width: 1/2 in
  • Series: FF544
  • Color: Tan
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Mexico

Description

Sharpening File, Shape Triangle, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 in, Height 1/4 in, Width 1/2 in, Color Tan, Series FF544, Package Quantity 20

Reviews of Norton #61463686680

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.