Norton

Sharpening Stone, 6x2x1/4 in, Grit 325

Norton Sharpening Stone, 6x2x1/4 in, Grit 325 66253268081
Hover or click to zoom Tap to zoom
Key Features
  • Grit: 325
  • Item: Diamond Sharpening Stone
  • Abrasive Material: Diamond
  • Grade: Fine
  • Length: 6 in
  • Width: 2 in
  • Height: 1/4 in
  • Color: Blue
See full product details
$88.05

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66253268081 Specifications

  • Grit: 325
  • Item: Diamond Sharpening Stone
  • Abrasive Material: Diamond
  • Grade: Fine
  • Length: 6 in
  • Width: 2 in
  • Height: 1/4 in
  • Color: Blue
  • Length (Straight Wireway): 6 in
  • Product Type: Diamond Sharpening Stone
  • Country of Origin (subject to change): Mexico

Description

Diamond Sharpening Stone, Diamond Abrasive Material, 325 Grit, Grade Fine, Length 6 in, Width 2 in, Height 1/4 in, Blue

Reviews of Norton #66253268081

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.