BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sharpening Stone Oil, 32 Oz

NORTON| Zoro #: G0578514| Mfr #: 61463687775

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE Grade: Not SpecifiedContainer Size: 1 qt.Specific Gravity: .845
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578514 Mfr #: 61463687775
SAE Grade: Not SpecifiedContainer Size: 1 qt.
Specific Gravity: .845Item: Sharpening Stone Oil
Timken OK Load: Not SpecifiedStandards: Meets FDA Requirements
Flash Point: 275 Degrees FContainer Type:
Lubricant NSF Rating: Not RatedColor: Clear
Base Oil: MineralISO Viscosity Grade: Not Specified
Four-Ball Wear: Application: For Improving Sharpening Stone Performance
Country of Origin (subject to change): United States

Description

Sharpening Stone Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 1 qt., Lubricant NSF Rating Not Rated, Flash Point 275 Degrees F, Container Style Bottle, Color Clear, Timken OK Load Not Specified, Standards Meets FDA Requirements, Application For Improving Sharpening Stone Performance, Specific Gravity .845

Reviews