*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sharping File, Half Rd, A/O, Org/Brn

NORTON| Zoro #: G1782155| Mfr #: 61463686380

$11.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sharpening File
Height: 3/8"
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782155 Mfr #: 61463686380
Item: Sharpening FileHeight: 3/8"
Length: 4"Abrasive Material: Aluminum Oxide
Grade: FineShape: Half Round
Color: Orange/BrownCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Half Round, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 In., Height 3/8 In., Color Orange/Brown

Reviews