SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sharping File, Half Rd, A/O, Org/Brn

NORTON| Zoro #: G1536096| Mfr #: 61463686395

$10.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/BrownItem: Sharpening FileHeight: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536096 Mfr #: 61463686395
Color: Orange/BrownItem: Sharpening File
Height: 1/2"Length: 4"
Shape: Half RoundGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sharpening File, Shape Half Round, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 In., Height 1/2 In., Color Orange/Brown

Reviews