DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sharping Slip File, Rd Edge, A/O, Org/Brn

NORTON| Zoro #: G1865272| Mfr #: 61463687175

$13.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Sharpening Slip File
Color: Orange/Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865272 Mfr #: 61463687175
Width: 1/2"Item: Sharpening Slip File
Color: Orange/BrownHeight: 1-3/4"
Length: 4-1/2"Abrasive Material: Aluminum Oxide
Grade: FineShape: Round Edge
Country of Origin (subject to change): United States

Description

Sharpening Slip File, Shape Round Edge, Abrasive Material Aluminum Oxide, Grade Fine, Length 4-1/2 In., Height 1-3/4 In., Width 1/2 In., Color Orange/Brown

Reviews