Norton
Single Grit Benchstone, A/O, Fine
- Zoro #: G1034966
- Mfr #: 61463685585
Hover or click to zoom Tap to zoom
$16.57
- Item: Single Grit Benchstone
- Abrasive Material: Aluminum Oxide
- Grade: Fine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.57
Norton #61463685585 Specifications
- Zoro #: G1034966
- Mfr #: 61463685585
- Item: Single Grit Benchstone
- Abrasive Material: Aluminum Oxide
- Grade: Fine
- Length: 4 in
- Width: 1 in
- Height: 1/2 in
- Color: Orange/Brown
- Length (Straight Wireway): 4 in
- Product Type: Single Grit Benchstone
- Country of Origin (subject to change): Mexico
Description
Abrasive Benchstone, Single Grit, Aluminum Oxide Abrasive, Grit Type Fine, Length 4 In, Width 1 In, Height 1/2 In, Orange / Brown, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments
Reviews of Norton #61463685585
Explore more
- NORTON Single Grit Benchstone, Ark, Ultra Fine 61463685660
- NORTON KNIFE&TOOL SHRAPENR 6""L 07660787933
- NORTON Single Grit Benchstone, Ark, Ultra Fine 61463685655
- NORTON Single Grit Benchstone, Ark, Ultra Fine 61463687550
- NORTON Single Grit Benchstone, A/O, Fine 61463685600
- ALFA Fine Truing Stone 808 T
- ACCUSHARP MULT-FUN SHRP TOOL MULTI 060C
- Norton Sharpening Stones