Norton

Single Grit Benchstone, A/O, Medium

Norton Single Grit Benchstone, A/O, Medium 61463685575
Hover or click to zoom Tap to zoom
$8.81
  • Item: Single Grit Benchstone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 4 in
  • Width: 1 in
  • Height: 1/4 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
See full product details
Orders over $75 ship free.

Total: $8.81

Norton #61463685575 Specifications

  • Item: Single Grit Benchstone
  • Abrasive Material: Aluminum Oxide
  • Grade: Medium
  • Length: 4 in
  • Width: 1 in
  • Height: 1/4 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
  • Product Type: Single Grit Benchstone
  • Country of Origin (subject to change): Mexico

Description

Abrasive Benchstone, Single Grit, Aluminum Oxide Abrasive, Grit Type Medium, Length 4 In, Width 1 In, Height 1/4 In, Orange / Brown, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments

Reviews of Norton #61463685575