Single Grit Benchstone, Ark, Ultra Fine

NORTON| Zoro #: G0684101| Mfr #: 61463685655

$106.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Translucent WhiteLength: 4"Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684101 Mfr #: 61463685655
Color: Translucent WhiteLength: 4"
Width: 2"Height: 3/4"
Item: Single Grit BenchstoneGrade: Ultra Fine
Abrasive Material: ArkansasCountry of Origin (subject to change): United States

Description

Single Grit Benchstone, Arkansas Abrasive Material, Grade Ultra Fine, Length 4 In., Width 2 In., Height 3/4 In., Translucent White

Reviews