PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Grit Benchstone, Ark, Ultra Fine

NORTON| Zoro #: G1464967| Mfr #: 61463687550

$27.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Translucent WhiteItem: Single Grit BenchstoneLength: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464967 Mfr #: 61463687550
Color: Translucent WhiteItem: Single Grit Benchstone
Length: 3"Width: 1"
Height: 3/8"Grade: Ultra Fine
Abrasive Material: ArkansasCountry of Origin (subject to change): United States

Description

Single Grit Benchstone, Arkansas Abrasive Material, Grade Ultra Fine, Length 3 In., Width 1 In., Height 3/8 In., Translucent White

Reviews