Norton
Single Grit Benchstone, Ark, Ultra Fine
- Zoro #: G0347785
- Mfr #: 61463687555
Hover or click to zoom Tap to zoom
$35.75
- Item: Single Grit Benchstone
- Abrasive Material: Arkansas
- Grade: Ultra Fine
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.75
Norton #61463687555 Specifications
- Zoro #: G0347785
- Mfr #: 61463687555
- Item: Single Grit Benchstone
- Abrasive Material: Arkansas
- Grade: Ultra Fine
- Length: 4 in
- Width: 1 in
- Height: 3/8 in
- Color: Translucent White
- Length (Straight Wireway): 4 in
- Product Type: Single Grit Benchstone
- Country of Origin (subject to change): Mexico
Description
Abrasive Benchstone, Penknife, Natural Arkansas Stone Abrasive, Grit Type Ultra Fine, Length 4 In, Width 1 In, Height 3/8 In, Translucent White, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments
Reviews of Norton #61463687555
Explore more
- NORTON Single Grit Sharpening Stone, S/C, Medium 61463685975
- NORTON Combination Grit Benchstone, 5in.Lx2in.W 61463685555
- NORTON Single Grit Benchstone, A/O, Fine 61463685585
- NORTON 4 oz Sharpening Stone Oil Clear 61463687760
- NORTON 3 In 1 Knife Sharpener 61463685356
- SUNBELT Sharpening Stone 5" x5" x1" A-B1D180
- Norton Sharpening Stones