Norton
Single Grit Benchstone, Diamond
- Zoro #: G1075295
- Mfr #: 66253268080
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.27
Norton #66253268080 Specifications
- Zoro #: G1075295
- Mfr #: 66253268080
- Item: Single Grit Benchstone
- Grit: 600
- Abrasive Material: Diamond
- Grade: Super Fine
- Length: 6 in
- Width: 2 in
- Height: 1/4 in
- Color: Gray
- Length (Straight Wireway): 6 in
- Product Type: Single Grit Benchstone
- Country of Origin (subject to change): Mexico
Description
Abrasive Benchstone, Single Grit, Diamond Abrasive, 600 Grit, Length 6 In, Width 2 In, Height 1/4 In, Gray, For Cutlery, Woodworking Tools and Other Precision Tools and Instruments
Reviews of Norton #66253268080
Explore more
- NORTON Combination Grit Stone, Soft Arkansas 61463685560
- NORTON Single Grit Waterstone, Synthetic, XF 61463689507
- NORTON Single Grit Sharpening Stone, Hard Ark, UF 61463685930
- NORTON Waterstone Sharpening Kit, 4 Pcs 61463624334
- NORTON Combination Grit Benchstone, 5in.Lx2in.W 61463685555
- NORTON Single Grit Benchstone, A/O, Fine 61463685585
- DREMEL GRIND STONE CARB 3/16"" 84922
- SMITH'S 4" Natural Arkansas Sharpening Stone W/ Cover 50556
- Norton Sharpening Stones